Transillumination, Type: BLI

Article no.: 491777 BLI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Bulb LED module
Lamp replaceable No
Colour temperature 6,000 K
Power consumption 10 W
Overall length 220 mm
Overall width 170 mm
Ring lamp ⌀ 77 mm
Type of product Lighting unit for measuring tool

Identification & Classification

Article number 491777 BLI
EAN / GTIN 7630003583311
Manufacturer/responsible person Leica Mikrosysteme Vertrieb GmbH, Ernst-Leitz-Straße 17-37, 35578 WETZLAR, Germany, www.leica-microsystems.com

Description

Version:

Transillumination for retrospective attachment to microscopes.
  • Large working area of 170 mm × 220 mm.
  • 77 mm illuminated object field ⌀.
  • User-friendly intuitive touch control panel.
  • Simple mobile use on existing base plates.
  • Can be used without a base plate as a free-standing transillumination unit.

Supplied with:

Mains adaptor and mains cable.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart