Digital 3-Point Internal Micrometer Set 2-3″, Complete Unit, IP65, TIN

Article no.: 468-989
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 468-989
EAN / GTIN 4946368563435
Manufacturer number 468-989
L-Number L40010 11015

Description

Description:

These are three-point internal micrometers that offer you the following benefits: Complete unit set. Titanium-coated measuring pins give you excellent durability and impact resistance. They also have excellent resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid. Large LCD display with character height of 7.5 mm enables you to read measurements easily. With setting rings but without extensions.

Feature:

Digital/Analogue: Digital
Measuring range: 2 - 3
Digit step value: 0.001 mm, 0.001 mm/0.00005″ (models up to 4″) / 0.001 mm/0.0001″ (models over 5″)
Display: LCD, digit height 7.5 mm
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, adjusting key, 1x battery, adjusting ring, works test certificate (only inside micrometers)
Power supply: 1x battery SR-44
Battery life: Approx. 1.2 years

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart