Rough grinding wheel 230x7x22,23 mm cranked ZA30Q steel/inox/cast iron

Article no.: 466762
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 466762
EAN / GTIN 9003174667629
Manufacturer number 466762

Description

Description:

The PREMIUM 3in1 rough grinding wheel with zirconium aluminium oxide for the angle grinder, convinces with high performance on steel, stainless steel and cast materials. Aggressiveness and high lifetime allow large removal rates in the shortest time. Due to its chemical purity, free of iron, sulphur, chlorine and fluorine, the wheel is ideally suited for special applications such as nuclear power plants, as it leaves neutral workpiece surfaces.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : ZA 30 Q- BFR
  • Dimension (D x U x H): 230 x 7 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 7 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 72 m/s
  • Material suitability: Casting materials;Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • This tool does not contain iron, sulphur, chlorine or fluorine, and leaves workpiece surfaces in a neutral condition
  • Maximum abrasiveness enables high stock removal rates in the shortest time
  • Above-average lifetime

Application:

  • For demanding applications on steel, stainless steel and cast iron
  • Chemically pure and therefore especially suited to use in nuclear power stations

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart