CENTER BENCH, 818 with V-SUPPORT

Article no.: 4622260
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification & Classification

Article number 4622260
EAN / GTIN 4059192026271
Manufacturer number 4622260
L-Number L40080 1680
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Unit composed of:

  • Bench gage
  • Flatness of the surface is in accordance to DIN 876/1
  • Two T-slots for tailstock and / or support arm

  • Support arm 818 XNB
  • Support arm with one joint
  • With fine adjustment
  • V-supports
  • Both V-supports can be relocated (slide into position)

Description:

Runout tester with prismatic blocks MarStand 818 P
  • Dimensions (L x W) mm: 350 x 110 mm
  • Height of prismatic blocks: 70 mm;

Feature:

  • Calibration type: Uncalibrated
  • Product name: Concentricity tester with prism blocks
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Application:
  • Mounting hole: 8H7
  • Product type: 818 P
  • Dimensions (L x W) mm: 350 x 110
  • T-slot width: 10H7
  • Dimension L: 350 mm
  • Dimension A: 315 mm
  • Height of prism blocks: 70 mm
  • Dimension D: 25 mm
  • Dimension b in mm: 9.6 mm
  • Product weight: 6.50 kg
  • Dimension d in mm: 5 mm
  • Permissible centre offset height: 0.05 mm
  • Permissible lateral centre offset: 0.05 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart