MARTOR ARGENTAX CUTTEX 18 MM 46200 , loose

Article no.: 46200.08
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutter knives

Identification numbers & Classifications

Article number 46200.08
EAN / GTIN 4002632906251
Manufacturer number 46200.08
L-Number L60170 391

Description

Description:

Classic cutter. With an 18 mm snap-off blade.
If you are looking for a mature cutter with a variable blade extension, the ARGENTAX CUTTEX 18 MM with a wide snap-off blade is a very good choice. Just like its narrow ″brother, ″ the ARGENTAX CUTTEX 9 MM, it fits very well into your hand. But it is not just useful for cutting cardboard boxes, cardboard or paper, but also adhesive and other types of tape. But be careful: it‘s better not to use a completely extended blade!
    Basic material:
    Plastic
    Light and handy
    The light plastic handle is ergonomically shaped. This means that it is rounded off at many points to make handling even more pleasant and comfortable for you.

    Easy blade changing

    Your own two hands are enough to assist you. Just pull off the cap at the end of the handle, press the slider downwards and finally towards the back and out of the handle. Remove the blade. Done.
    Cardboard box, cardboard, paper? It's all the same. You can flexibly adapt your cutter to the respective conditions with the adjustable blade extension. Don't overstress the snap-off blade while doing so.

    With a snap-off aid

    Once your blade is worn out, just break off the segment at the very front. The notch at the end of the handle will help you break it off.

    Practical pocket clip

    It's good to have a useful helper such as the ARGENTAX CUTTEX 18 MM at hand, fast. You can attach it to your shirt or trouser pocket with the pocket clip and then you just have to reach out.
    Main cutting materials:
    Wrapping, stretch and shrink foil
    Tape
    Layers of foil or paper
    Cardboard: 1-ply

Feature:

  • Handle: Single-sided slider
  • Handling:Right and left handers
  • Safety technology I: No safety
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 2, 9 - 10, 4 mm
  • Main cutting materials: Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord, Coated film, Laminated film, Fleece
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Montierte Klinge: 77.60
  • Optional blade: 79.60, 179.60, 879.60
  • Mounted blade blade shape (knife): Snap-off-blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart