Cutter ARGENTAX CUTTEX 9 MM with STYROPOR BLADE 86, 1 PCE

Article no.: 46102.08
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter knives

Identification & Classification

Article number 46102.08
EAN / GTIN 4002632906169
Manufacturer number 46102.08
L-Number L60170 458
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Classic cutter. With a 9 mm polystyrene blade.
Sharp, small, handy - the ARGENTAX CUTTEX 9 MM with a narrow polystyrene blade has all the possible properties you would expect from a cutter. Ideal for easy cutting of cardboard boxes, cardboard, paper and adhesive tape. You can grip the long, rounded off handle comfortably and vary the blade extension as you wish. And what if the bendable blade gets blunt? Change is without problems.
  • Basic material:
    Plastic
  • Small, light, handy
    The list could be continued endlessly. That's why the long plastic handle is rounded off at many points to make handling it even more pleasant and comfortable for you.
  • Easy blade changing
    Your own two hands are enough to assist you. Just pull off the cap at the end of the handle, press the slider downwards and finally towards the back and out of the handle. Remove the blade. Done.
    Cardboard box, cardboard, paper? It's all the same. You can flexibly adapt your cutter to the respective conditions with the adjustable blade extension.
  • Full cutting depth
    You are on the safe side with your polystyrene blade even at a maximum blade extension. Because it is extremely bendable and can therefore carry the load of even a high degree of stress.
  • Practical pocket clip
    It's good to have a useful helper such as the ARGENTAX CUTTEX 9 MM at hand, fast. You can attach it to your shirt or trouser pocket with the pocket clip and then you just have to reach out.
  • Main cutting materials:
    Cardboard: up to 2-ply
    Wrapping, stretch and shrink foil
    Tape
    Plastic strapping band

Feature:

  • Handle: Single-sided slider
  • Handling: Right and left handers
  • Safety technology I: No safety
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 1, 2 - 53 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Plastic strapping band, Bagged goods, Foam, polystyrene, Laminated film, Coated film, Layers of foil or paper, Fleece, Yarn, cord
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 86.60
  • Blade exit length (max): 61, 7 mm
  • Optional blade: 76.60
  • Mounted blade blade shape (knife): Styropor blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart