C6 EM1/2X2.362 DIN 1835 Form B Weldon Endmill Holders with CAMFIX (ISO 26623-1) Exchangeable Tapered Shanks

Article no.: 4561569
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Short drill chuck

Identification & Classification

Article number 4561569
EAN / GTIN 7291075284706
Manufacturer number 4561569
L-Number L24120 1871

Description

Description:

End Mill Holders ,Body Diameter (BD) 1.379″ ,Connection Diameter Workpiece Side (DCONWS) 1/2″ ,Overall Length (OAL) 3.858″ ,Shank Size (SS) 63

Feature:

  • Body Diameter (BD): 1.379″
  • Connection Diameter Workpiece Side (DCONWS): 1/2″
  • Overall Length (OAL): 3.858″
  • Protruding Length (LPR): 2.362″
  • Shank Size (SS): 63

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart