GFI ST25 ER32 Floating Reamer DIN 6499 Collet Chucks and Cylindrical Shanks with a Clamping Flat

Article no.: 4548005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4548005
EAN / GTIN 7291075133417
Manufacturer number 4548005
L-Number L24120 3024

Description

Description:

  • Reamer Holders
  • Connection Diameter Machine Side (DCONMS): 25 mm
  • Connection Size (CSI): ER32
  • Protruding Length (LPR): 76.9 mm

Feature:

  • Body Diameter (BD): 50 mm
  • Body Length (LB): 45.9 mm
  • Connection Diameter Machine Side (DCONMS): 25 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 20 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS): 2 mm
  • Connection Size (CSI): ER32
  • Flange Diameter (DF): 65 mm
  • Overall Length (OAL): 156.9 mm
  • Protruding Length (LPR): 76.9 mm
  • Radial Float (RFI): 0.8 mm
  • Shank Length (LS): 80 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart