Tin snips

Article no.: 4514010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 4514010
EAN / GTIN 4017981420303
Manufacturer number 4514010
L-Number L60160 3824

Description

Description:

  • For long straight cuts
  • Berlin pattern
  • Ground cutting edges
  • Sheet thickness max. 1.0 mm at strength 600 N/mm2
  • Black varnished, handles blue expoxy coated
  • Handles blue expoxy coated

Feature:

  • Colour: black varnished
  • Total length [mm]: 300 mm
  • Handle material: PVC-Überzug
  • Contents (number of pieces): 1 pcs.
  • subsequently adjustable: no
  • Nominal length [mm]: 300 mm
  • Net weight [kg]: 0,74 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart