{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 840 FC | |
| Packaging | case | |
| Material of the housing | metal | |
| DIsplay | analogue | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 25 mm | |
| Unit for reading | millimetre | |
| Content | single part | |
| Type of product | precision dial comparator |
| Article number | 4450100 | |
| EAN / GTIN | 4059192017699 | |
| Manufacturer number | 4450100 | |
| L-Number | L40100 80 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |