815 P Indicator stand, W/F.A. MAG. BASE AND 3/8 INCH mount

Article no.: 4422050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Comperator stand

Identification numbers & Classifications

Article number 4422050
EAN / GTIN 4059192016692
Manufacturer number 4422050
L-Number L40100 1166

Description

Version:

  • Support arm has one joint
  • Sturdy circular base with permanent magnet
  • Post and support arm are made of stainless steel
  • Support arm can be finely adjusted
  • Indicating instrument can be rotated through ± 90°

Description:

Measuring stand with magnetic base MarStand 815 P
  • Total height 205 mm
  • Outreach (max.) 130 mm
  • Take-up bore: .375″

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring stand with magnetic base
  • Product group name: MarStand
  • Product type: 815 P
  • Mounting hole: .375″
  • Total height: 205 mm
  • Projection (max.): 130 mm
  • Fine adjustment range mm: 1.5 mm
  • Product weight: 0.70 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart