815 MF 3D Articulated Arm movement radius 330 mm

Article no.: 4420388
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comperator stand

Identification & Classification

Article number 4420388
EAN / GTIN 4059192061784
Manufacturer number 4420388
L-Number L40080 2634
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • 3D jointed arm, can reach any position within the operating range
  • Easy positioning of all three joints with a securely fixed handle
  • Very sturdy components, for excellent stability and accuracy
  • Maintenance-free mechanical clamping system
  • Black anodized arm components made from high-quality light alloy
  • Dial indicator holder with 8 mm mounting bore and dovetail for dial test indicator measuring devices
  • Fitted with zero-play micro-precision adjuster
  • Very easy to adjust, excellent repeatability
  • Ideal for measuring instruments with µm resolution
  • Very powerful switching magnet

Description:

Measuring stand with magnetic base MarStand 815 MF
  • Total height 444 mm
  • Outreach (max.) 330 mm
  • Hole: 8H7

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring stand with magnetic base
  • Product group name: MarStand
  • Application: Extra stable construction with precise fine adjustment Specially designed for display devices such as precision indicators, dial gauges or length gauges with μm resolution
  • Mounting hole: 8H7
  • Product type: 815 MF
  • Base surface: 73 x 50 x 55 mm
  • Prism for shaft diameter: 6 - 120
  • Holding force prism: 1000 N
  • Dimension a in mm: 444 mm
  • Total height: 444 mm
  • Dimension b in mm: 330 mm
  • Projection (max.): 330 mm
  • Dimension j in mm: 201 mm
  • Dimension k in mm: 129 mm
  • Dimension l in mm: 49 mm
  • Dimension d in mm: 8 mm
  • Fine adjustment range mm: 2 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart