Arbor for diamond cut-off wheels with centre hole dia. 1.7 mm, shank dia. 3 mm

Article no.: 4007220443606
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220443606
EAN / GTIN 4007220443606
Manufacturer number 68400317
L-Number L51220 6

Description

Description:

Accessory for mounting diamond cut-off wheels up to and including a diameter of 75 mm.

Feature:

  • RPM, max.: 28000 RPM
  • Clamping range to: 1 mm
  • Suitable for hole diameter [mm]: 1.7
  • Dia. shank, metric: 3 mm

Attention:

The specified maximum speed must not be exceeded for safety reasons.

Note:

  • For safety reasons, it is imperative to remain within the stated rotational speed limit.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart