Clamping bolt for grinding wheels with hole 10 mm shank dia. 8 mm clamping range 6-20 mm

Article no.: 4007220297667
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220297667
EAN / GTIN 4007220297667
Manufacturer number 42400008
L-Number L51050 263

Description

Version:

  • No information

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Suitable arbor for POLINOX grinding wheels, Poliflex fine snagging discs, felt wheels and cloth rings.

Feature:

  • PFERD type: BO 8/10 6-20
  • Clamping range from: 6 mm
  • Clamping range to: 20 mm
  • Suitable for hole diameter [mm]: 10
  • Version: No information
  • Dia. shank, metric: 8 mm
  • Dia. thread: No information
  • Length, shank: 30

Advantage:

  • High economic efficiency as tool can be changed quickly.

Application:

Drive types: Column drill; Flexible shaft drive; Power drill; Straight grinder

Material:

Highly economical due to quick tool change.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart