Belt sander BSG 10/35 E belt length: 450 mmxWidth: 35 mm max. RPM 7,000

Article no.: 4007220183212
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered

Identification & Classification

Article number 4007220183212
EAN / GTIN 4007220183212
Manufacturer number 86400160
L-Number L51050 449
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The belt sander with elastic spindle bearing can be connected to flexible shafts without a handpiece. 1 key SKS SW 17 mm

Feature:

  • PFERD type: BSG 10/35 E G28
  • RPM, max.: 7000 RPM
  • Suitable for: BW 10, BW 12
  • Width, metric: 35 mm
  • Handpiece-side coupling dia. metric: 28 mm
  • Handpiece-side coupling G: 28
  • Length, metric: 180 mm
  • Net weight: 1.5 kg
  • Handpiece-side coupling dia. [mm]: 28
  • Height: 180 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart