Replacement depth gauge file type 4132 9x6 mm 200 mm cut 2 for ChainSharp CS-X

Article no.: 4007220174951
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220174951
EAN / GTIN 4007220174951
Manufacturer number 11692203
L-Number L51060 551

Description

Description:

PFERD offers a range of replacement files for different filing tools. Alongside replacement files for paint peelers and replacement file blades for universal chamfer files, chain saw files and depth gauge files for chain saw sharpeners are also available from PFERD. Rectangular file with cut on two sides. Suitable for the CHAIN SHARP CS-X chain saw sharpener.

Feature:

  • PFERD type: 4132
  • Width, metric: 9 mm
  • Cut: 2
  • Length, metric: 200 mm
  • Height: 6 mm

Advantage:

  • Stock removal rate is precisely tailored to the depth gauge.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart