Wheel brush slim crimped RBU dia. 150x12x31.75 mm hole DIAMOND filament dia. 0.35 mm grit 600

Article no.: 4007220159859
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 4007220159859
EAN / GTIN 4007220159859
Manufacturer number 79184323

Description

Description:

Brushes with diamond (DIA) filament material are suitable for applications that place particular demands on the aggressiveness of the brush. They are primarily used on materials with high material strength. Plastic filament withstands temperatures up to 220 °C. Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces.

Feature:

  • RPM, max.: 6000 RPM
  • RPM, optimum, from: 1000 RPM
  • RPM, optimum, to: 3500 RPM
  • Width, metric: 13 mm
  • Mounting system: Centre hole
  • Installation width: 13 mm
  • Dia. hole: 31.8 mm
  • Brush keyways: 6.4 x 3.2 mm
  • Dia. filament material: 0.35 mm
  • Dia. external, metric: 150 mm
  • Filament material: Diamond (DIA)
  • Grit size: 600
  • Length, filament: 28 mm

Advantage:

  • Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
  • The special design enables bunching to create wide gapless rollers. This enables a uniform surface finish to be achieved.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
  • Applications: Cleaning; Deburring
  • Drive types: Bench grinder; Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Bronze
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Titanium
    • Titanium alloys
    • Tungsten carbide
    • Wear-resistant coatings (powder metal alloys and hardfacing alloys)
    • Materials that can be worked: Bronze; Cast iron; Cast steel; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Titanium; Titanium alloys; Tungsten carbide; Wear-resistant coatings (powder metal alloys and hardfacing alloys)

Supplied with:

  • Please order adapter set AK 32 separately.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart