Wooden file handle type HKSF 100 mm for chain saw files dia. 4.8-7.9 mm

Article no.: 4007220015407
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chainsaw file

Identification & Classification

Article number 4007220015407
EAN / GTIN 4007220015407
Manufacturer number 12611010
L-Number L51060 369
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The PFERD TOOLS product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD TOOLS offers handles for a wide variety of files. The wooden handle for chain saw files has an angular contact surface which maintains a 35° filing angle for accurate, even sharpening of all chain saw teeth.

Feature:

  • PFERD type: HKSF
  • Suitable for dia. metric: 4,8 / 5,16 / 5,5 / 6,3 / 7,0 /7,9 mm
  • Length, total: 100 mm

Advantage:

  • Optimized filing angle ensures precise, even filing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart