Knife SECUBASE 383 DISPLAY, 1 PCE

Article no.: 383000.10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 383000.10
EAN / GTIN 4002632803499
Manufacturer number 383000.10
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

How to cut is up to you.
A safety knife that also performs as a cutter? The new SECUBASE 383 can be both. Your cutting tool is equipped with automatic blade retraction to prevent cutting injuries. Some cutting tasks, such as saw cuts, however, are easier with a fixed blade. The blade can therefore be locked in seven different positions to enable efficient working.
  • Basic material:
    Glass fibre reinforced plastic
  • Long blade extension
    ″Long″ is actually an understatement: the blade can extend to a maximum of 7.8 cm. The SECUBASE 383 can then be used for the safe and easy cutting of materials such as 4-ply cardboard boxes, bagged goods, paper rolls, building foam and polystyrene sheets.
  • Locking and retraction
    A choice of seven settings (cutting depths from 7 mm to 73 mm) is available when you want to use your SECUBASE 383 as a cutter. Afterwards, release the lock and the blade will retract as usual.
    The SECUBASE 383 has a consistent ergonomic design to protect your hand. The slightly tapered handle is very comfortable to hold. Another ergonomic feature is the slider, which is particularly easy to move because of its built-in ramp.
  • For right and left hander
    The SECUBASE 383 is supplied ready for use by right-handers. Left handers just need to turn the blade by 180° to start cutting. The slider and the lock are operated with the thumb.
  • Easy blade change
    To access the long, flexible blade, use the blue blade change button at the end of the handle. You can now pull out the inner section including the slider. The blade is held in position by two magnets.

Feature:

  • Handle: Single-sided slider
  • Handling: Right and left handers
  • Safety technology I: Optional safety (SECUBASE)
  • Safety technology II: Blade retraction and locking – optional safety
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 3 - 73 mm
  • Main cutting materials: Cardboard: up to 4-ply, Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Layers of foil or paper, Wrapping, stretch and shrink foil, Foam, polystyrene, Bagged goods, Tape, Plastic strapping band, Coated film, Laminated film, PVC, Felt, Fleece
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Glass fibre reinforced plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 79.60
  • Optional blade: 179.60, 379.60, 7940.60, 17940.60, 879.60
  • Mounted blade blade shape (knife): Styropor blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart