SER 1212 F16TT-JHP External Threading Tools Carrying Inserts with 10 Threading Corners

Article no.: 3800262
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DECAIQTHREAD
Type of product Clamp toolholder

Identification & Classification

Article number 3800262
EAN / GTIN 7291075348309
Manufacturer number 3800262
L-Number L24090 151

Description

Description:

On-Edge Threading Indexable Holders, Head Length (LH) 20 mm

Feature:

  • Head Length (LH) 20 mm
  • Master Insert Identification (MIID) TTG-16E
  • Shank Height (H) 12 mm
  • Shank Width (B) 12 mm

Downloads & documents

Suitable products

From the same series "DECAIQTHREAD" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart