SEL 1616 H16TT-JHP External Threading Tools Carrying Inserts with 10 Threading Corners

Article no.: 3302408
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series DECAIQTHREAD
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3302408
EAN / GTIN 7291075348200
Manufacturer number 3302408
L-Number L24090 63

Description

Description:

On-Edge Threading Indexable Holders, Head Length (LH) 20 mm

Feature:

  • Head Length (LH) 20 mm
  • Master Insert Identification (MIID) TTG-16E
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Suitable products

Accessories

Inserts

From the same series "DECAIQTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart