Side cutter for plastic

Article no.: 3463281
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3463281
EAN / GTIN 4010886976128
Manufacturer number 3463281

Description

Description:

Without cutting edge bevel, for flush cutting of plastic parts or similar soft materials
Black, cutting faces flat-ground, with compression spring for automatic opening
Black, head ground with blue dipped non-slip handles
Only for plastic
Model TC = chrome-plated, with blue dipped handles

Feature:

  • Non-sparking version: No
  • Chamfer: Without
  • Joint types: inserted joint
  • Total width [mm]: 51 mm
  • Total height [mm]: 13 mm
  • Total length [mm]: 140 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Head width 1 [mm]: 18,5 mm
  • Head thickness T1 [mm]: 9,5 mm
  • Material: tempered steel
  • with cutting edge: Yes
  • Net weight [kg]: 0,131 kg
  • Surface finish: chrome-plated
  • Opening spring present: Yes
  • Cutting edge shape: without bevel
  • Cutting edge hardness: for plastic only
  • Cutting edge length [mm]: 18,5 mm
  • Cutting values: Soft wire: 4 mm / 6 AWG

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart