HSK A63 EM12X100 CX DIN6359 Side Clamp Holders for DIN 1835 Form B Weldon Shanks with Jet Coolant HSK DIN69893 Form A Tapered Shanks

Article no.: 3450969
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3450969
EAN / GTIN 7291075593525
Manufacturer number 3450969

Description

Description:

End Mill Holders, Body Diameter (BD) 30 mm, Connection Diameter Workpiece Side (DCONWS) 12 mm, Shank Size (SS) 63

Feature:

  • Body Diameter (BD): 30 mm
  • Connection Code Machine Side (CCMS): HSK
  • Connection Diameter Workpiece Side (DCONWS): 12 mm
  • Protruding Length (LPR): 100 mm
  • Shank Size (SS): 63

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart