Cup brush 75x20xM14 S 0,5 mm BASIC steel

Article no.: 34275596
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 34275596
EAN / GTIN 9003172021386
Manufacturer number 34275596
L-Number L50140 2951

Description

Description:

The BASIC cup brush for the angle grinder can be used universally for machining large steel surfaces. The use of brassed steel wire SM prevents corrosion. This product is suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel. In addition, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your needs from delicate (DW) to coarse (DZ).

Feature:

  • Form: 11T DW CUP BRUSHES CONICAL
  • Specification : S 0,5 mm
  • Dimension (D x L x GE): 75 x 20 x M14 mm
  • Diameter: 75 mm
  • Material suitability: Steel
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Universal tool with good brush life
  • Hardened steel wire SH for additional brush life
  • Brass-plated steel wire SM prevents corrosion

Application:

  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer
  • Cup brushes for grinding large surfaces

Recommendation:

  • Knotted wire DW for removing rust and paint, as well as for finishing
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart