Wood plate

Article no.: 3419320
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3419320
EAN / GTIN 4010886970430
Manufacturer number 3419320

Description

Description:

To be inserted into the plastic lid to obtain a flat working surface
Made of multiplex beech plywood
Suitable for tool trolleys 2004 and 2005 and tool chest 2430
No. 2004 HP until year of construction 03/2014 for depth 435 mm, No. 2004 HP-14 from year of construction 04/2014, for depth 475 mm
No. 2005 HP from year of construction 04/2022, for depth 440mm

Feature:

  • 1000 V insulated: No
  • Worktop thickness: 30 mm
  • design: ab Bj. 04/2022
  • Total width [mm]: 615 mm
  • Total height [mm]: 30 mm
  • Total depth [mm]: 440 mm
  • Net weight [kg]: 4,5 kg
  • REACH registration available: No
  • VDE certified: No

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart