DTF50 FSHIUR-15A-8 CUT-GRIP Heads for Internal Profiling, Undercutting and Facing of Aluminum Wheels

Article no.: 3368548
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series FIX-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3368548
EAN / GTIN 7291075466492
Manufacturer number 3368548
L-Number L23920 965

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 50 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Functional Width (WF) 36 mm
  • Head Length (LH) 80 mm
  • Minimum Bore Diameter (DMIN) 250 mm

Suitable products

Inserts

From the same series "FIX-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart