DTF50 FSHDR-8 CUT-GRIP Heads with Dovetail Connection for External Turning Aluminum Wheels

Article no.: 3368544
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series FIX-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3368544
EAN / GTIN 7291075466461
Manufacturer number 3368544
L-Number L23920 941

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 55 mm

Feature:

  • Body Width (WB) 5.4 mm
  • Connection Diameter Machine Side (DCONMS) 55 mm
  • Cutting Depth Maximum (CDX) 21.5 mm
  • Functional Width (WF) 30 mm
  • Head Length (LH) 50 mm

Suitable products

Inserts

From the same series "FIX-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart