Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 7.6 mm, Cutting Diameter (DC/DCX) 8 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 0.6 mm, Overall Length (OAL) 16.75 mm
Feature:
- Connection Code Machine Side (CCMS) MultiMaster
- Connection Diameter Machine Side (DCONMS) 7.6 mm
- Connection Thread Nominal Size Machine Side (THSZMS) T05
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 2.2 mm
- Cutting Diameter (DC/DCX) 8 mm
- Cutting Diameter Maximum (DCX) 8 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 2
- Depth of Cut Maximum (APMX) 0.6 mm
- Drive Size (DRVS) 5.5 mm
- Functional Length (LF) 10 mm
- Master Insert Identification (MIID) FFT3 TXMT 0201205T
- Overall Length (OAL) 16.75 mm
- Ramping Angle Maximum (RMPX) 10.8 Degrees
- Tool Cutting Edge Angle (KAPR) 14 Degrees
- Torque (TQ) 0.5 Nxm