PENTA 17-100NP08RS IC1008 Pentagonal Inserts for Precision Grooving and Turning Next to High Shoulder Applications

Article no.: 3345805
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3345805
EAN / GTIN 7291075389708
Manufacturer number 3345805
L-Number L24080 368

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.08 mm, Cutting Depth Maximum (CDX) 3 mm, Cutting Width (CW) 1 mm

Feature:

  • Chip Breaker Type NP
  • Corner Radius (RE) 0.08 mm
  • Cutting Depth Maximum (CDX) 3 mm
  • Cutting Width (CW) 1 mm
  • Max. Grooving Feed (fg(max)) 0.06 mm/rev
  • Min. Grooving Feed (fg(min)) 0.03 mm/rev
  • Work Piece Parting Diameter Maximum (CUTDIA) 32 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart