E90SO D12-2-C12-04-C Endmills Carrying Square Inserts for Shouldering and Fast Feed Milling Applications

Article no.: 3340321
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI4MILL
Type of product End / face mill

Identification & Classification

Article number 3340321
EAN / GTIN 7291075393033
Manufacturer number 3340321
L-Number L23980 2406

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 12 mm, Cutting Diameter (DC/DCX) 12 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 3.5 mm, Overall Length (OAL) 70 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 18 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 12 mm
  • Cutting Diameter (DC/DCX) 12 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 3.5 mm
  • Functional Length (LF) 70 mm
  • Master Insert Identification (MIID) SOMT 040204 PNTR
  • Overall Length (OAL) 70 mm
  • Ramping Angle Maximum (RMPX) 3 Degrees
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 90 Degrees
  • Usable Length (LU) 18 mm

Downloads & documents

Suitable products

From the same series "HELI4MILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart