PENTA 24N157C079 IC908 Full Radius Grooving Inserts with 5 Cutting Edges for Hard Materials and Tough Applications

Article no.: 3335538
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3335538
EAN / GTIN 7291075346961
Manufacturer number 3335538
L-Number L24080 345

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.79 mm, Cutting Depth Maximum (CDX) 3 mm, Cutting Width (CW) 1.57 mm

Feature:

  • Chip Breaker Type C
  • Corner Radius (RE) 0.79 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.1 mm
  • Cutting Depth Maximum (CDX) 3 mm
  • Cutting Width (CW) 1.57 mm
  • Max. Grooving Feed (fg(max)) 0.12 mm/rev
  • Min. Grooving Feed (fg(min)) 0.04 mm/rev

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart