HTF D2.0-05-0.75-R-LN10 Face Mills Carrying Tangentially Clamped Inserts with 4 Cutting Edges for Super Finishing Applications

Article no.: 3331910
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TANGFIN
Type of product End / face mill

Identification numbers & Classifications

Article number 3331910
EAN / GTIN 7291075387568
Manufacturer number 3331910
L-Number L23980 1656

Description

Description:

Indexable Face Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC/DCX) 2″ ,Cutting Item Count (CICT) 5 ,Hub Diameter (DHUB) 1.85″ ,Overall Length (OAL) 1.574″

Feature:

  • Arbor Style: A
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 2″
  • Cutting Diameter (DC/DCX): 2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 5
  • Depth of Cut Maximum (APMX): 0.0098″
  • Hub Diameter (DHUB): 1.85″
  • Master Insert Identification (MIID): HTP LNAR 1006 FR
  • Overall Length (OAL): 1.574″

Suitable products

Inserts

From the same series "TANGFIN" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart