Professional lettering template set (letters) with plug-in mechanism, 40 mm font height

Article no.: 327-040-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 327-040-B
EAN / GTIN 4027474006099
Manufacturer number 327-040-B
L-Number L80010 2540
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The professional lettering template set with plug-in mechanism of the series 327 is used for marking shipping boxes, wooden crates, parking spaces, etc. with marking paint and marking rollers in crafts, industry, and workshops. The set features a standardized font according to DIN 1451 and is reusable. Thanks to the innovative plug-in system, connecting multiple characters is no problem.
  • Made of very durable and flexible special sheet metal.
  • Up to a size of 100 mm, the signing templates are bent up on the bottom side, making it easy to pick them up without smudging the color.

Feature:

  • Material: tool steel
  • Total width [mm]: 46 mm
  • Total width [inch]: 1 13/16
  • Spare parts available: No
  • Total length [mm]: 60 mm
  • Total length [inch]: 2 3/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Font height [mm]: 40 mm
  • Sheet thickness [mm]: 0,15 mm
  • Icon: capital letter

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart