DCM 135-044-14B-3.5D Drill Body with Exchangeable Heads, Internal Coolant, Flat Shank, No Flange, Drilling Depth 3.5xD, for Chamfering Holder

Article no.: 3200980
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series UNICHAMDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 3200980
EAN / GTIN 7291075158793
Manufacturer number 3200980
L-Number L24040 519

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 14 mm, Insert Seat Size Code (SSC) 13.0, Overall Length (OAL) 101.2 mm, Usable Length (LU) 44 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 14 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 13.9 mm
  • Cutting Diameter Minimum (DCN) 13.5 mm
  • Functional Length (LF) 53.74 mm
  • Insert Seat Size Code (SSC) 13.0
  • Length Group 4xD
  • Master Insert Identification (MIID) IDI 135
  • Overall Length (OAL) 101.2 mm
  • Point Length (PL) 2.464 mm
  • Protruding Length (LPR) 56.1 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 45 mm
  • Usable Length (LU) 44 mm

Suitable products

Inserts

From the same series "UNICHAMDRILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart