P290 ACK D40-3-71-W40-18 Extended Flute Endmills Carrying 12 and 18 mm Long Edged Inserts

Article no.: 3110775
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3110775
EAN / GTIN 7291075308068
Manufacturer number 3110775
L-Number L23980 649

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC) 40 mm, Cutting Item Count (CICT) 12, Depth of Cut Maximum (APMX) 71 mm, Flute Count (NOF) 3, Overall Length (OAL) 165 mm

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 12
  • Depth of Cut Maximum (APMX) 71 mm
  • Flute Count (NOF) 3
  • Master Insert Identification (MIID) P290 ACKT 1806PDR-FW
  • Overall Length (OAL) 165 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart