ERW D022A032-4-M16-10 Rough Profiling Tools with a FLEXFIT Adaptation

Article no.: 3106282
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series FLEXFIT
Type of product Copy mill

Identification numbers & Classifications

Article number 3106282
EAN / GTIN 7291075223477
Manufacturer number 3106282
L-Number L23980 562

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 22 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 5 mm, Overall Length (OAL) 55 mm

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 29 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M16
  • Coolant Supply Property (CSP) Coolant Thru
  • Corner Radius (RE) 5 mm
  • Cutting Diameter (DC) 22 mm
  • Cutting Diameter (DC/DCX) 22 mm
  • Cutting Diameter Maximum (DCX) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 4
  • Depth of Cut Maximum (APMX) 5 mm
  • Drive Size (DRVS) 25 mm
  • Functional Length (LF) 30 mm
  • Master Insert Identification (MIID) RCCT 1004MO
  • Overall Length (OAL) 55 mm
  • Ramping Angle Maximum (RMPX) 4 Degrees

Suitable products

Inserts

From the same series "FLEXFIT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart