T290 ELN D.50-03-C.50-05 Endmills Carrying Tangentially Clamped Inserts

Article no.: 3105151
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SUMOMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3105151
EAN / GTIN 7291075260533
Manufacturer number 3105151
L-Number L23980 2934

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC/DCX) 1/2″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.197″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 3-1/4″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1/2″
  • Cutting Diameter (DC/DCX): 1/2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.197″
  • Flute Count (NOF): 3
  • Head Length (LH): 0.79″
  • Master Insert Identification (MIID): T290 LNHT 050202TR
  • Overall Length (OAL): 3-1/4″
  • Shank Type: Round
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

Inserts

From the same series "SUMOMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart