ERCM D32-C32-CP12 Multifunctional Coarse Pitch Endmills for Four Insert Shapes

Article no.: 3101344
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMMILL
Type of product Copy mill

Identification & Classification

Article number 3101344
EAN / GTIN 7291075108484
Manufacturer number 3101344
L-Number L23980 1032

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 6 mm, Overall Length (OAL) 230 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 6 mm
  • Head Length (LH) 40 mm
  • Master Insert Identification (MIID) R90MT
  • Overall Length (OAL) 230 mm
  • Ramping Angle Maximum (RMPX) 10 Degrees
  • Shank Type Round

Downloads & documents

Suitable products

From the same series "CHAMMILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart