3C-Screwdriver with ball end, TX T10

Article no.: 2824213
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2824213
EAN / GTIN 4010886938188
Manufacturer number 2824213
L-Number L60160 4369

Description

Description:

  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Working angle approx. 25° in each direction
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Feature:

  • Roll protection: yes
  • Output size TX (interior): T10
  • antimagnetic: no
  • Execution: with hanging hole
  • Low spark version: no
  • Colour coding: no
  • Blade shape: Round
  • for screws of the size: M3 - M3,5

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart