MFHR 16C-10-JHP Square Shank Tools for MIFR 10 Face Grooving Inserts

Article no.: 2802069
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MINCUT
Type of product Clamp toolholder

Identification & Classification

Article number 2802069
EAN / GTIN 7291075327908
Manufacturer number 2802069
L-Number L24140 88

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 9 mm, Overall Length (OAL) 100 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 10 mm
  • Cutting Depth Maximum (CDX) 9 mm
  • Cutting Direction (HAND) Right Hand
  • Head Length (LH) 27 mm
  • Overall Length (OAL) 100 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Downloads & documents

Suitable products

From the same series "MINCUT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart