Tool, drill holder with ratchet, 85 mm overall length (for hand tap M2 - M8 according to DIN 352)

Article no.: 280-085
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 280-085
EAN / GTIN 4027474910938
Manufacturer number 280-085
L-Number L80010 2148
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The tool and drill holders with ratchet of the series 280 are tool holders for threading and reaming. Due to their short design, they are particularly suitable for hard-to-reach places.
  • Switchable for left and right operation as well as rigid locking
  • Two-jaw chuck for securely clamping square shafts

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 85 mm
  • Total length [inch]: 3 3/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range for square fixtures [mm]: 2 - 5,5
  • For hand taps according to DIN 352: M2 - M8
  • For hand reamers according to DIN 206: 2,5 - 6,5
  • Drive square: No
  • Ratchet design: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart