22-piece universal puller set

Article no.: 27-A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 27-A
EAN / GTIN 4021176951008
Manufacturer number 27-A
L-Number L80010 802
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 22-piece universal puller set of series 27-A is used for pulling, separating, and internal extraction of bearings, gears, discs, etc. in crafts, workshops, and industry. The set is versatile for external extraction, internal extraction, and internal extraction with engagement in the ball bearing. Included in the set are the bearing puller “Cobra,” various internal extractors, counter stays, and a sliding hammer, as well as thread inserts and a small part puller, ensuring a wide range of applications.
  • Application-oriented assembly for universal use
  • By storing it in the box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 442 mm
  • Total width [inch]: 17 3/8
  • Total depth [mm]: 357 mm
  • Total depth [inch]: 14 1/16
  • Total height [mm]: 151 mm
  • Total height [inch]: 5 15/16
  • Load capacity [kg]: 25 kg
  • Span outside pull-off (max.) [inch]: 2 3/8
  • Span outside pull-off (max.) [mm]: 60 mm
  • Span inside pull-out (min.) [mm]: 9 mm
  • Span inside pull-out (max.) [mm]: 48 mm
  • Span inside pull-out (min.) [in.]: 3/8
  • Span inside extension (max.) [in.]: 1 7/8
  • Max. tensile force [kN]: 10 kN
  • Max. tractive force [t]: 1 t
  • Max. pulling force [US t. sh.]: 1.10
  • Spare parts available: Yes
  • Impact mass [kg]: 1 kg
  • Internal thread of connection nut [mm]: M12 - 1516G, M12 - M10
  • Clamping depth of puller [mm]: 100 mm
  • Clamping depth of puller [inch]: 3 15/16
  • Separation diameter (min. - max.) [mm]: 0 mm - 60 mm
  • Span inside pull-out (min. - max.) [mm]: 9 mm - 48 mm
  • Clamping depth (max.) [mm]: 70 mm
  • Puller span (min. - max.) [mm]: 20 mm - 110 mm
  • Ball bearing ISO: 6004, 6005, 6006, 6007, 6008, 6009, 6010, 6011, 6012, 6013, 6201, 6202, 6203, 6204, 6205, 6206, 6300, 6301, 6302, 6303, 6304, 6305
  • For ball bearings with inner diameter [mm]: 9 - 48 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 22
  • Packaging: case
  • Components: 204-0, 21-0-E, 21-00-E, 21-01-E, 21-1-E, 21-2-E, 21-3-E, 21-4-E, 21-5-E, 43-0-1, 69-A2, 69-A3, 22-01-G27-A, GA12-3, GA12-4, GA12-5, GA12-6, GA12-8, GA12-10
  • Total length of case [mm]: 442 mm
  • Total case depth [mm]: 357 mm
  • Total case height [mm]: 151 mm
  • Case type: K-L-BOXX-L-136
  • Material of the case: plastic
  • Number of handles: 2
  • Side handle present: Yes
  • Stackable: Yes
  • Foam insert: Yes
  • Insert thread: M3, M4, M5, M6, M8, M10
  • Suitable for Sortimo storage system: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart