Snipe Nose Pliers with centre cutter (Telephone Pliers) plastic coated 160 mm

Article no.: 27 01 160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 27 01 160
EAN / GTIN 4003773016106
Manufacturer number 27 01 160
L-Number L70010 550

Description

Description:

  • for gripping and separating of single wires in harnesses
  • with centre cutter for soft wire
  • half-round jaws
  • knurled gripping surfaces

Feature:

  • Jaw thickness (joint) (T1): 9.5mm
  • Tips width (W4): 3.0mm
  • Tips thickness (T2): 2.0mm
  • Jaw length (L3): 47.0mm
  • Head width (W3): 16.5mm
  • plastic coated
  • polished
  • Centre Cutter

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart