Rear panel board empty 715x765x30 mm

Article no.: 2663104
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Perforated rear panel

Identification & Classification

Article number 2663104
EAN / GTIN 4010886931479
Manufacturer number 2663104
L-Number L60160 5078
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Can be attached to 2004 and 2005 (as well as old models 2002 and 2003)
  • Square perforation 10 x 38 mm for tool hooks and holders No. 1500 H
  • GEDORE blue

Feature:

  • 1000 V insulated: no
  • Design: empty
  • Dimension (L x W x H): 715 mm x 765 mm x 30 mm
  • Material: Sheet steel
  • REACH registration available: no
  • Total height [mm]: 715 mm
  • Total length [mm]: 30 mm
  • Total width [mm]: 765 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart