Reaction arm L-form straight for DVV13, 3/4″

Article no.: 2653400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2653400
EAN / GTIN 4010886934562
Manufacturer number 2653400

Description

Description:

  • Straight pattern
  • With adjustable reaction square
  • Made of light metal

Feature:

  • 1000 V insulated: no
  • Distance drive square - start reaction arm (min.): 60
  • Distance square drive - end reaction arm (max.): 159
  • Height flange ring [mm]: 20 mm
  • Height locking handle [mm]: 30 mm
  • Height square [mm]: 30,8 mm
  • Material: Light metal
  • Outside diameter [mm]: 75 mm
  • Radius flange ring [mm]: 35,5 mm
  • REACH registration available: no
  • Reaction arm mount: plugged over gear rim
  • Reaction arm version: L-shape, straight
  • Total length [mm]: 230 mm
  • VDE certified: no
  • Width reaction arm outside [mm]: 46,5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart