Reaction arm Z-form offset for DVI28

Article no.: 2653311
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification & Classification

Article number 2653311
EAN / GTIN 4010886934500
Manufacturer number 2653311
L-Number L60160 3766
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Controlled screw tightening and loosening
  • With a single-stage planet gear
  • High-performance aluminium housing
  • Better than +/- 3 % accuracy
  • To operate with a suitable torque wrench
  • Optionally retrofittable with straight reaction arm L-shaped
  • Also available as a set (No. DVV-13ZG) with three power wrench inserts SW 27, 30, 32 mm

Feature:

  • 1000 V insulated: no
  • Distance drive square - start reaction arm (min.): 101
  • Distance square drive - end reaction arm (max.): 151
  • Height flange ring [mm]: 12 mm
  • Height support [mm]: 80 mm
  • Material: Light metal/forged steel
  • Outside diameter [mm]: 103 mm
  • Radius flange ring [mm]: 51,5 mm
  • REACH registration available: no
  • Reaction arm mount: screwed over flange
  • Reaction arm version: Z-shape, cranked
  • Total length [mm]: 230 mm
  • VDE certified: no
  • Width reaction arm outside [mm]: 35 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart