Bolt cutter

Article no.: 2541289
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 2541289
EAN / GTIN 4010886899762
Manufacturer number 2541289
L-Number L60160 5392

Description

Description:

  • Optimum lever action requires less effort
  • Wear-free rotating/thrust block bolt to reduce sliding friction when cutting
  • Cutting edges additionally inductively hardened (63 - 65 HRC)
  • The gliding ahead of the cutting material is prevented by two one-sided micro-grooves and thus is always stays in optimal cutting position
  • Precision cutting edges for soft wire up to Ø 6.0 mm, hard and piano wire up to Ø 3.8 mm
  • Model JL = steel-grey, with 2-component handle protectors

Feature:

  • 1000 V insulated: no
  • Cutting capacity (max.): 6,0
  • Cutting edge hardness: 63 - 65 HRC
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: Induction hardened
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: steel grey
  • Total height [mm]: 18 mm
  • Total length [mm]: 210 mm
  • Total width [mm]: 49 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart