Puller set with display stand

Article no.: 2300044
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 2300044
EAN / GTIN 4036976125320
Manufacturer number 2300044
L-Number L60160 1184

Description

Description:

  • Cross-beam especially hardened and tempered allows safe application of extremely high pulling forces and doubles the tensile force capability
  • Strong drop forged pattern
  • Rigid legs forged from one piece
  • Leg brake - prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button
  • By reversing the legs, this tool can be used as an internal or external puller
  • Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
  • Upgradeable with hydraulic spindle (see table)
  • Upgradeable with hydraulic spindle

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: yes
  • Clamping bracket available: no
  • Hook brake present: yes
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • Hydraulic spindle available: no
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: yes
  • Scale graduation available: yes
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle tip exchangeable: no
  • Total length [mm]: 125 mm
  • Type of use: internal_and_external_pull-off
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart