Open ended and ring ratchet wrench

Article no.: 2297361
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 2297361
EAN / GTIN 4010886889466
Manufacturer number 2297361
L-Number L60160 134
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Ring 13° offset from shaft
  • UD profile
  • Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm
  • For ratchet loosening and fast tightening, with lever change
  • High torque transfer
  • Hollow profile comfortable to hold
  • Warp-resistant geometry with double T-girder effect
  • GEDORE vanadium steel 31CrV3
  • Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
  • Hot forged

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 11,7 mm
  • Head height 2 [mm]: 6,4 mm
  • Head width 1 [mm]: 36,3 mm
  • Head width 2 [mm]: 42 mm
  • Material: 31CrV3
  • Mouth position: 15 °
  • REACH registration available: no
  • Ring angle: 13°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Swing back angle: 6 °
  • Total height [mm]: 22 mm
  • Total length [mm]: 252 mm
  • Total width [mm]: 44 mm
  • VDE certified: no
  • Width across flats [mm]: 19,0

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart