Jack-knife ∙ 201 mm

Article no.: 2157-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter knives

Identification & Classification

Article number 2157-3
EAN / GTIN 4000896231089
Manufacturer number 2157-3
L-Number L60140 4887
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Flexible use in the workshop, industry, warehouse or hobby sector
  • Blade lock in the opened position –the knife is prevented from snapping shut unexpectedly
  • Aluminium grip with moulded handle
  • High-quality stainless steel blade
  • Lightweight and easy to handle
  • Practical belt clip
  • Length in hinged position 115 mm
  • Dimensions / length: 201 mm
  • Length l1: 86 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart